12 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body 90 Degree Bend with Accessories
Part #MJF912 | Item #1784567
All Sizes
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.15, ANSI A21.4, ANSI A21.53]
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-115, AWWA C-153, AWWA C-600]
Clean Bagged: No
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Flanged
End Connections: Mechanical Joint x Flanged
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: No
Origin: Global
Pipe Lining: Cement