1/2 in. MIPT x FIPT Straight Schedule 40 PVC 90 Degree Elbow in White

Part #S412005UV  |  Item #1264972  |  Manufacturer Part #412-005UV

$ 5.54 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S412005UVItem #1264972Mfr. Part #412-005UV

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.54 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: White

Elbow Degree: 90

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIPT x FIPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: No

Schedule Class: 40

Weight: 0.05