1/2 in. MNPT x FNPT 300# Extra Heavy Street Galvanized Malleable Iron 90 Degree Elbow
1/2 in. MNPT x FNPT 300# Extra Heavy Street Galvanized Malleable Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Extra Heavy, Street
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 1500
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes