12 in. No-Hub x Spigot Cast Iron Extension 1/4 Degree Bend

NHL912

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
12 in
Material
Cast Iron
Material Type
NH 4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday