1/2 in. NPS Standard Domestic Galvanized Carbon Steel Nipple (Pack of 15)
1/2 in. NPS Standard Domestic Galvanized Carbon Steel Nipple (Pack of 15)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 15
- Schedule Class:
- 40