1/2 in. Packing Spool
1/2 in. Packing Spool
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Rated to 550° F
- Sold by weight
- Braided from 100% genuine GFO® fiber, simply one of the best packing materials
- PH range 0-14
- Will not harden, shrink, crumble or become stiff
- Maximum PSI 1800
- Offers low friction at startup and during use
- For high use pumps and valves
- Construction: Interlock braid
- Maximum speed 4400 FPM
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Packing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/2 ft
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Pressure - Maximum:
- 1800 psi
- UL Listed:
- No