1/2 in. PEX Cap
1/2 in. PEX Cap
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 4500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufactured using highly engineered polymer
- Low-lead compliant
- Add-A-Port manifold component
- Corrosion resistant
- Easy to install
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Depth:
- 63-63/80 in
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- End Cap, Cap
- GSA Approved:
- No
- Height:
- 1-21/500 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 63/80 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 63-63/80 in
- Overall Width:
- 1-33/200 in
- Size:
- 1/2 in
- Type:
- QQTC3FQP
- Weight:
- .02 lb
- Width:
- 1-33/200 in