12 in. Plain End 12 ga Long Radius 316L Stainless Steel 90 Degree Elbow
12 in. Plain End 12 ga Long Radius 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Domestic product
- Pickled and passivated
- Corrosion resistant
- Three function spray for personal comfort
Documents
Specifications
- ASTM:
- ASTM A-403, ASTM A-774
- Clean Bagged:
- No
- Diameter - Outside:
- 12-3/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow, Long Radius
- Gauge (metal):
- 12 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No