1/2 in. Plastic Diaphragm Valve

Part #PNPN36A204AOD  |  Item #7572822  |  Manufacturer Part #.05-N-PN-36-A204-AO

Call for Pricing EACH

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Material: Plastic

Maximum Pressure: 90 psi

Media: Gas

Valve Size: 1/2 in

Valve Type: Diaphragm Valve