1/2 in. White Plastic Nail Barb Clamp
1/2 in. White Plastic Nail Barb Clamp
Frequently Purchased Together
Product Details
- Isolates piping from wood
- Includes preloaded nail for easy installation
- Plastic pipe half clamp for copper and PEX tubing (not recommended for CPVC)
- Supports copper and PEX tubing
- Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)
Specifications
- Application:
- Copper Tubing, PEX Tubing, Polybutylene Tubing
- Color Finish Name:
- White
- Depth:
- 7 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polybutylene
- Product Type:
- Half Clamp, Nail
- Temperature Rating:
- 160
- Width:
- 8 in