12 in. Plastic Full Port IPS Ball Valve
12 in. Plastic Full Port IPS Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Type:
- Ball Valve
- Weight:
- 115.08 lb
- cUPC Certified:
- No