1/2 in. Threaded Cast Iron Cored Plug

You last purchased this on
 
AnvilStrut

1/2 in. Threaded Cast Iron Cored Plug

This product requires certification to purchase.
You last purchased this on
 
AnvilStrut

1/2 in. Threaded Cast Iron Cored Plug

  • Fast #
  • Part #IBCCPD
  • Item #2444303
  • Manufacturer Part #0800600009
5 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cored, Plug
Material:
Cast Iron