1/2 in. Press Copper Tee

Part #MPF04006  |  Item #7342049  |  Manufacturer Part #PF 04006

$ 3.98 EACH
(Pricing is for 1/2 in x 1/2 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/2 in x 1/2 in

    Part #MPF04006Mfr. Part #PF 04006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.98 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 3/4 in

    Part #MPF04031Mfr. Part #PF 04031

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.61 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1 in

    Part #MPF04048Mfr. Part #PF 04048

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.95 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1-1/4 in

    Part #MPF04068Mfr. Part #PF 04068

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.03 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF04084Mfr. Part #PF 04084

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.74 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 2 in

    Part #MPF40102Mfr. Part #PF 40102

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.52 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2-1/2 in

    Part #MPF40123Mfr. Part #PF 40123

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.78 /EACH
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI 61 Annex G

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M

Application: Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Potable Water

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in x 1/2 in

Fitting Type: Straight, Tee

Height: 1-7/10 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-83/100 in

Material: Copper

Material Type: C12200, EPDM

Maximum Pressure: 300 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61, NSF 61 Annex G

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.19

Width: 93/100 in