1/2 in. Press x FNPT Copper Adapter

Part #MPF01231  |  Item #7342266  |  Manufacturer Part #PF 01231

$ 4.11 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MPF01231Mfr. Part #PF 01231

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.11 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01246Mfr. Part #PF 01246

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.40 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF01263Mfr. Part #PF 01263

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.26 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01271Mfr. Part #PF 01271

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01279Mfr. Part #PF 01279

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.38 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF01287Mfr. Part #PF 01287

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.58 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF01296Mfr. Part #PF 01296

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 161.27 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPF01297Mfr. Part #PF 01297

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 264.11 /EACH
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M

Application: Mechanical, Plumbing

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Adapter, Straight

Height: 61/100 in

High Pressure: 300

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-9/20 in

Material: Copper

Material Type: C12200, EPDM

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.15