12 in. Ring Bolt and Nut Gasket Set

FNWNBGZ1RR612

Diameter

12 in

$78.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durometer Hardness: Shore A ±5: 75
  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Manufactured From Styrene-Butadiene (SBR)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Non-asbestos gaskets (green):
  • Red Rubber gaskets (red to reddish orange, smooth):

SPECIFICATIONS

ASME Specifications
ASME B16.5, ASME B18.2.1, ASME B18.2.2
Color Finish
Green
Diameter
12 in
Material
Carbon Steel
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday