1/2 in. Rod Coupling

Part #SSRODCD  |  Item #7230323

Call for Pricing EACH

Fitting Sizes:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: Stainless Steel

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Material: Stainless Steel