12 in. Round Damper Sleeve with Standoff

Part #SHMDS2SO261214  |  Item #3715172  |  Manufacturer Part #RX39DE1214

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Damper tube
  • Galvanized steel, riveted construction
  • Includes 2" damper extension

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Height: 14 in

Material: Galvanized Steel

UL Listed: No