12 in. Schedule 10 304L Stainless Steel Seamless Tee

Part #IS14LST12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #IS14LST12

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IS14LSTK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IS14LSTP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #IS14LSTU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Sizes: 12 in

Fitting Type: [Seamless, Straight]

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10