12 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel
12 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel
Package Quantity Info:
FT: 1 ST: 21 BD: 21 LF: 21-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- Diameter - Outside:
- 12-3/4 in
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 60 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 12 in
- Schedule Class:
- 10S
- UL Listed:
- No