1/2 in. Schedule 160 316L Seamless Stainless Steel Pipe

Part #DSSP166LD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #DSSP166LD

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #DSSP166LFMfr. Part #DSSP166L

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #DSSP166LGMfr. Part #DSSP166LG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-312

Material: Stainless Steel

Material Type: 316L

Pipe Tubing Size: 1/2 in

Schedule Class: 160

Type: Seamless