1/2 in. Seamless Schedule 160 Stainless Steel Pipe

You last purchased this on
 

1/2 in. Seamless Schedule 160 Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Seamless Schedule 160 Stainless Steel Pipe

  • Fast #
  • Part #DSSP164LD
  • Item #1946617
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/2 in
Schedule Class:
160
UL Listed:
No