1/2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel
1/2 in. Sch. 40 SS 316L A312 SMLS Pipe Seamless Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 21 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1/2 in
- Product Type:
- Seamless Pipe
- Schedule Class:
- 40