12 in. Schedule 40 Carbon Steel Plain End Seamless Pipe

Part #GBSPA106B4012

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #GBSPA106B4012

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #GBSPA106B4014Mfr. Part #GBSPA106B4014

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106B

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Material: Carbon Steel

Pipe Tubing Size: 12 in

Schedule Class: 40

Type: Seamless