1/2 in. Schedule 5 304L Stainless Steel 90 Degree Elbow

You last purchased this on
 

1/2 in. Schedule 5 304L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Schedule 5 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS54LW9D
  • Item #402620
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Elbow Degree:
90 DD
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
5