1/2 in. Schedule 80 A312 Seamless 316L Stainless Steel Pipe

DSSP86LDE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pipe Tubing Size
1/2 in
Pipe Wall Type
Seamless
Schedule Class
80
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday