12 in. SDR 11 IPS HDPE Pressure Pipe

PEI11A12R

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-714
End Connection 2
IPS
Fire Suppression System Rated
No
Maximum Pressure
200 psi
Pipe Tubing Size
12 in
Wall Thickness
1.159 in
Waterworks PVC Pipe Type
SDR 11

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday