12 in. x 40 ft. DIPS 125 psi DR 17 HDPE Pressure Pipe

You last purchased this on
 

12 in. x 40 ft. DIPS 125 psi DR 17 HDPE Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. x 40 ft. DIPS 125 psi DR 17 HDPE Pressure Pipe

  • Fast #
  • Part #PED17GN1240
  • Item #2923785
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lowest failure rates for water mains of all pipe material
  • Extremely durable, corrosive, gouging and abrasion resistant
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's municipal water distribution and transmission systems.
  • Highest PE pressure rating, resistance to slow crack growth and rapid crack propagation
  • Great flexibility, and highly suitable for earthquake-prone areas.
  • Features 100 years design life per Florida DOT
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI C906
ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Sewage, Water Systems
Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Diameter - Inside 1:
11-14/25 in
Diameter - Outside:
13-1/5 in
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS x DIPS
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
12 in
Pressure - High:
125
Schedule Class:
SDR 17
UL Listed:
No
Wall Thickness:
0.776 in