12 in. x 40 ft. IPS DR 17 HDPE Pressure Pipe
12 in. x 40 ft. IPS DR 17 HDPE Pressure Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 12 in
- Schedule Class:
- DR 17
- UL Listed:
- No