1/2 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

Part #IS4LRFSOFD-C  |  Item #4530837  |  Manufacturer Part #IS4LRFSOFD-C

$ 40.00 EACH
(Pricing is for 1/2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS4LRFSOF10-CItem #4530626Mfr. Part #IS4LRFSOF10-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 725.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS4LRFSOF12-CItem #4530548Mfr. Part #IS4LRFSOF12-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,071.00 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4LRFSOFD-CItem #4530837Mfr. Part #IS4LRFSOFD-C

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.00 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1-1/2 in

    Part #IS4LRFSOFJ-CItem #4530622Mfr. Part #IS4LRFSOFJ-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4LRFSOFK-CItem #4530944Mfr. Part #IS4LRFSOFK-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4LRFSOFM-CItem #4530867Mfr. Part #IS4LRFSOFM-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 119.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4LRFSOFP-CItem #4530385Mfr. Part #IS4LRFSOFP-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 162.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS4LRFSOFU-CItem #4530568Mfr. Part #IS4LRFSOFU-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 247.00 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS4LRFSOFX-CItem #4530809Mfr. Part #IS4LRFSOFX-C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 467.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flange Type: Raised Face

Material: Stainless Steel

Material Type: 304L

Pressure Class: 150#