1/2 in. PVC Schedule 40 Union with Buna O-Ring

You last purchased this on
 

1/2 in. PVC Schedule 40 Union with Buna O-Ring

This product requires certification to purchase.
You last purchased this on
 

1/2 in. PVC Schedule 40 Union with Buna O-Ring

  • Fast #
  • Part #P40SUBD
  • Item #103397
  • Manufacturer Part #035900
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Xirtec PVC Schedule 40, White Union Soc x Soc Buna O-Ring Seal
  • Lower thermal conductivity
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Environmentally responsible
  • Requires Certification

Specifications

ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863 1970, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-480
Application:
Chemical Processing, Irrigation, Pharmaceutical, Wastewater, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1/2 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Union
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
14500 psi
Schedule Class:
40
Type:
P40SUBD