1/2 in. Socket 150# 316L Stainless Steel 45 Degree Elbow
1/2 in. Socket 150# 316L Stainless Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No