1/2 in. Socket Weld 150# Global 316 Stainless Steel 90 Degree Elbow

You last purchased this on
 

1/2 in. Socket Weld 150# Global 316 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Socket Weld 150# Global 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS6CS9D
  • Item #398672
  • Manufacturer Part #6CS9D
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-351
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No