1/2 in. Socket 3000# 304L Stainless Steel 90 Degree Elbow
Part #IS4L3S9D | Item #105770 | Manufacturer Part #4L3S9D
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
ASME Specifications: [ASME B16.11, ASME SA-182]
ASTM Specifications: ASTM A-182
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 304L
NSF Certified: Yes
Origin: Global
Pressure Class: 3000#