1/2 in. Socket 3000# 304L Stainless Steel Union

You last purchased this on
 

1/2 in. Socket 3000# 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Socket 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3SUD
  • Item #205121
  • Manufacturer Part #SW3487D-08
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Length:
49 mm
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Pressure Class:
3000#
Weight:
0.68 lb