1/2 in. 3000# SS 316L SW 90 Elbow Stainless Steel Socket Weld
1/2 in. 3000# SS 316L SW 90 Elbow Stainless Steel Socket Weld
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18254-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Exceptionally corrosion resistant and provides high strength at high temperatures
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pressure Class:
- 3000#