1/2 in. Socket 3000# 316L Stainless Steel Coupling

Part #DS6L3SCD  |  Item #225391

$ 40.96 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #DS6L3SCDItem #225391

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.96 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #DS6L3SCGItem #225393

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.12 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #DS6L3SCHGItem #1336713

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 305.01 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DS6L3SCJItem #310447

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 192.75 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #DS6L3SCKItem #310448

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 263.22 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Pressure Class: 3000#