1/2 in. Socket 3000# 316L Stainless Steel Round Head Plug

Part #IS6L3SRPDE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IS6L3SRPDE

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connections: Socket

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Head Style: Round Head

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Pressure Class: 3000#

Type: IS6L3SRPDE

UL Listed: No