1/2 in. 3000# FS SW Tee Forged Steel A105N Socket Weld
1/2 in. 3000# FS SW Tee Forged Steel A105N Socket Weld
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 300
- Pressure Class:
- 3000#
- Schedule Class:
- 80, Extra Heavy
- Temperature Range:
- Up to 360 Deg F
- UL Listed:
- No