1/2 in. Socket Straight Schedule 40 PVC Cross and Chemical
1/2 in. Socket Straight Schedule 40 PVC Cross and Chemical
Package Quantity Info:
EA: 1 IP: 50 CA: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2466, ASTM D-638, ASTM D-1784
- Application:
- Water, Chemical
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connection 4:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 7200 psi
- Schedule Class:
- 40
- Type:
- S420005
- UL Listed:
- UL 94