1/2 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

Part #S854005  |  Item #4465716  |  Manufacturer Part #854-005

$ 13.80 EACH
(Pricing is for 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S854005Item #4465716Mfr. Part #854-005

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.80 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S854007Item #958980Mfr. Part #854-007

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.77 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S854010Item #4465720Mfr. Part #854-010

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.44 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S854012Item #4465722Mfr. Part #854-012

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.93 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S854015Item #4486093Mfr. Part #854-015

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.28 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #S854020Item #4486109Mfr. Part #854-020

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.02 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #S854025Item #4486128Mfr. Part #854-025

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.54 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #S854030Item #4486150Mfr. Part #854-030

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.27 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #S854040Item #4486191Mfr. Part #854-040

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.66 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #S854050Item #4465776Mfr. Part #854-050

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.13 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #S854060Item #4486243Mfr. Part #854-060

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.13 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #S854080Item #4486320Mfr. Part #854-080

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 140.93 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #S854100Item #4486377Mfr. Part #854-100

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 326.18 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #S854120Item #4486436Mfr. Part #854-120

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 351.68 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863]

Clean Bagged: No

Color Finish: Grey

End Connection 1: Flanged

End Connection 2: Socket Weld

End Connections: Flanged x Socket Weld

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Van Stone]

Flange Type: Socket Weld

Length: 1-1/32 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

Pressure Class: 150#

Schedule Class: 80