1/2 in. Socket X FIPT Straight Schedule 40 UVR PVC 90 Degree Elbow

Part #S406005UV  |  Item #1265064  |  Manufacturer Part #406-005UV

$ 2.60 EACH
(Pricing is for 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S406005UVItem #1265064Mfr. Part #406-005UV

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.60 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S406007UVItem #1265072Mfr. Part #406-007UV

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.25 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S406010UVItem #1265085Mfr. Part #406-010UV

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.42 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S406012UVItem #1265098Mfr. Part #406-012UV

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.79 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S406015UVItem #1265113Mfr. Part #406-015UV

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.76 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #S406020UVItem #1265139Mfr. Part #406-020UV

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.29 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: Beige

Elbow Degree: 90

End Connection 1: Socket

End Connection 2: FIP

End Connections: Socket X FIPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40