12 in. PVC Schedule 80 Coupling (Fabricated)
12 in. PVC Schedule 80 Coupling (Fabricated)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Max pressure at 138 psi @ 73° F
- Xirtec PVC Schedule 80 Coupling Soc x Soc
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
- Application:
- Residential
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 138 psi
- Schedule Class:
- 80