1/2 in. Type L Coated Soft Copper Tube
1/2 in. Type L Coated Soft Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Red plastic coated
- NSF approved
- Made in the USA
- Top or back mounting.
- Removable directional Chevron inserts.
- Letters 6" high with 3/4" stroke.Mounting.
- UV-stable resin resists discoloration.
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- J-box pattern on back panel.Codes.
- Removable mounting knock-outs.
Specifications
- ASTM:
- ASTM B-88
- Application:
- Water
- Coating:
- Polyethylene
- Color Finish Name:
- Red
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Copper
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Product Type:
- Type L
- Wall Thickness:
- 0.04 in