1/2 in. Split Ring 10 Pack

Part #OFGPRING500  |  Manufacturer Part #FGP-RING-500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Compliments TracPipe® products

Specifications

Clean Bagged: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Brass

Package Quantity: Pack of 10

UL Listed: No