1/2 in. Stainless Steel Butt Weld Diaphragm Valve

PF428L804YD

Manufacturer Part #: .05-F-428L-8-0-4-Y

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Butt Weld
End Connections
Butt Weld
Maximum Pressure
150 psi
Media
Gas
Valve Type
Diaphragm Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday