1/2 in. Stainless Steel Tubing

Part #DST6049A213D  |  Item #502567

$ 191.20

Per 20 FT / $9.56 per FOOT

191.2

(Pricing is for 1/2 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #DST6049A213BItem #502565

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3/8 in

    Part #DST6049A213CItem #502566

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 139.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1/2 in

    Part #DST6049A213DItem #502567

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 191.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-213

Material: Stainless Steel

Material Type: 316

Pipe Tubing Size: 1/2 in

Type: Seamless

Wall Thickness: 0.05 in