1/2 in. Straight Polypropylene Compression Union Elbow

You last purchased this on
 
Jaco

1/2 in. Straight Polypropylene Compression Union Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

1/2 in. Straight Polypropylene Compression Union Elbow

  • Fast #
  • Part #J508PO
  • Item #5120538
  • Manufacturer Part #50-8-P-O
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Chemical resistant to low strength acids and bases
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Opaque White
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
215
Minimum Temperature:
-30
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
50 psi, 6400 psi