1/2 in. Stud with Double Hex Nut

Part #B7SDHNDP

Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Diameter: 1/2 in

Drive Type: Hex

Grade: B7

Length: 4 in

Product Type: [Stud, Double Hex Nut]

Type: Stud