1/2 in. FNPT x MNPT 1000# Global 304 Stainless Steel Adapter

You last purchased this on
 

1/2 in. FNPT x MNPT 1000# Global 304 Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1/2 in. FNPT x MNPT 1000# Global 304 Stainless Steel Adapter

  • Fast #
  • Part #IS4BSTC1MSP114D
  • Item #1314413
  • Manufacturer Part #411B-08
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME SA182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-1/16 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
1000#
UL Listed:
No