1/2 in. Threaded 1000# 304L Stainless Steel Union

You last purchased this on
 

1/2 in. Threaded 1000# 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded 1000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4BSTU1MSP114D
  • Item #1314323
  • Manufacturer Part #487B-08
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
1000#